Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel
Mfr # 5402-06
Zoro # G2763266
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 0.138, 0.207, 0.276 in
- Material Grade/Class 18-8
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, Plain 18-8 Stainless Steel, 12 Inserts 4934
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel 5401-2
- STANLEY ENGINEERED FASTENING Inch Coarse Master Set UNC (5 Sizes) HE5621
- STANLEY ENGINEERED FASTENING M14x1.5 Metric Kit 5544-14
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #12-24, Plain 18-8 Stainless steel 5401-1
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel 5403-4
- STANLEY ENGINEERED FASTENING Thread Repair Kit, M16-2.00, 6 Inserts HE5546-16
- STANLEY ENGINEERED FASTENING THREAD REPAIR KIT 3/8-20UN HARLEY HE5540-6
- STANLEY ENGINEERED FASTENING Thread Repair Kit 5/16-24in. 5528-5
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel 3632-10GHDK
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.00, Plain 18-8 Stainless Steel 5523-10
- Stanley Engineered Fastening Thread Repair Kits