JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Engineers Hammer, Steel, Anti-Vibe, 3 Lb

STANLEY| Zoro #: G2004003| Mfr #: 56-004

$26.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004003 Mfr #: 56-004
Handle: Tuning Fork Design, Steel w/Molder Rubber GripItem: Engineers Hammer
Type: FatMax(R) Antivibe(R)Head Weight: 3 lb.
Overall Length: 15"Head Length: 5"
Head Width: 1-39/64"Head Material: Steel
Features: Tuning Fork DesignCountry of Origin (subject to change): Taiwan

Product Description

Engineers Hammer, FatMax(R) AntiVibe(R), Head Weight (Lb.) 3, Overall Length (In.) 15, Head Length (In.) 5, Tuning Fork Design, Steel w/Molder Rubber Grip Handle, Head Material Steel, Tuning Fork Design

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.