Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FATMAX® 3 Piece Aviation Snip Set

  • Zoro #: G1804251
  • Mfr #: FMHT73558
Stanley FATMAX® 3 Piece Aviation Snip Set FMHT73558
Stanley FATMAX® 3 Piece Aviation Snip Set FMHT73558
$48.98
  • Metal Gauge: 18 Mild, 22 Stainless Steel
  • Cutting Length: 1 1/2 in
  • Cutting Action: Left/Right/Straight
See full product details
Orders over $75 ship free.

Stanley #FMHT73558 Specifications

  • Zoro #: G1804251
  • Mfr #: FMHT73558
Metal Gauge: 18 Mild, 22 Stainless Steel Cutting Length: 1 1/2 in
Cutting Action: Left/Right/Straight Safety Latch: Yes
Handle Color: Black/Yellow/Red/Green Includes: Left, Right and Straight Cut Snips
Overall Length: 12 5/16 in Features: Flush Hardware, Auto Release Mechanism, Induction Hardened Cutting Edge, Compact Blade, 1/4 in Blade Markings
Item: Aviation Snip Set Number of Pieces: 3
Handle Design: Vinyl Cushion Grip Material: Chromium Vanadium, TPR
Cutting Edge: Induction Hardened Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Metal Cutting Snip Sets, Aviation Snip Set, Number of Pieces 3, Cutting Action Left/Right/Straight, Overall Length 12 5/16 in, Cutting Length 1 1/2 in, Handle Color Black/Yellow/Red/Green, Metal Gauge 18 Mild, 22 Stainless Steel, Cutting Edge Induction Hardened Steel, Safety Latch Yes, Handle Design Vinyl Cushion Grip, Material Chromium Vanadium, TPR, Features Flush Hardware, Auto Release Mechanism, Induction Hardened Cutting Edge, Compact Blade, 1/4 in Blade Markings

Reviews of Stanley #FMHT73558