Fire-Rated Geared Piano Hinge

STANLEY| Zoro #: G1743436| Mfr #: 663HD 119" HS DOOR HINGE DB ALUM

$818.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743436 Mfr #: 663HD 119" HS DOOR HINGE DB ALUM
Standards: ANSI/BHMA A156.26-1996Hardware: Included
Required Door Thickness: 1-3/4"Ligature Resistant: No
Orientation: Non HandedMaterial: Aluminum
Holes: WithItem: Continuous Hinge
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Mounting: Half Surface
Holes per Leaf: 12 and 22Finish: Bronze
Door Leaf Height: 119"Frame Leaf Height: 119"
Country of Origin (subject to change): South Korea

Product Description

Fire-Rated Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 119 In. Door Leaf Height, 119 In. Frame Leaf Height, 2-1/32 In. Door Leaf Width, 1-15/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 12 and 22 Holes per Leaf, Half Surface Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews