Fire-Rated Geared Piano Hinge

STANLEY| Zoro #: G1831767| Mfr #: 665 83" FS SC DOOR HINGE AL ALUM

$207.72 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Aluminum
Item: Continuous Hinge
Material: aluminum

Technical Specifications

Zoro #: G1831767 Mfr #: 665 83" FS SC DOOR HINGE AL ALUM
Ligature Resistant: NoRange of Motion: 180 Degrees
Holes: WithStandards: ANSI/BHMA A156.26-1996
Hardware: IncludedOrientation: Non Handed
Material: aluminumRequired Door Thickness: 1-3/4"
Door Leaf Thickness: 0.112"Item: Continuous Hinge
Frame Leaf Thickness: 0.112"Door Leaf Height: 83"
Frame Leaf Height: 83"Mounting: Full Surface Swing Clear
Holes per Leaf: 10 and 18Country of Origin (subject to change): South Korea

Product Description

Fire-Rated Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 600.0 lb. Load Capacity, 83 In. Door Leaf Height, 83 In. Frame Leaf Height, 3-1/8 In. Door Leaf Width, 1-19/32 In. Frame Leaf Width, 0.938 In. Door Leaf Thickness, 0.938 In. Frame Leaf Thickness, Included Hardware, 10 and 18 Holes per Leaf, Full Surface Swing Clear Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews