Fire-Rated Geared Piano Hinge

STANLEY| Zoro #: G2400711| Mfr #: 665HD 83" FS SC DOOR HINGE DB ALUM

$392.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400711 Mfr #: 665HD 83" FS SC DOOR HINGE DB ALUM
Standards: ANSI/BHMA A156.26-1996Hardware: Included
Required Door Thickness: 1-3/4"Ligature Resistant: No
Orientation: Non HandedMaterial: Aluminum
Holes: WithItem: Continuous Hinge
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Frame Leaf Height: 83"
Mounting: Full Surface Swing ClearHoles per Leaf: 10 and 18
Finish: BronzeDoor Leaf Height: 83"
Country of Origin (subject to change): South Korea

Product Description

Fire-Rated Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 83 In. Door Leaf Height, 83 In. Frame Leaf Height, 3-1/8 In. Door Leaf Width, 1-19/32 In. Frame Leaf Width, 0.938 In. Door Leaf Thickness, 0.938 In. Frame Leaf Thickness, Included Hardware, 10 and 18 Holes per Leaf, Full Surface Swing Clear Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews

Save 15%. Sign up for Z-mail.