Fire-Rated Geared Piano Hinge

STANLEY| Zoro #: G0825596| Mfr #: 665HD 95" FS SC DOOR HINGE AL ALUM

$380.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825596 Mfr #: 665HD 95" FS SC DOOR HINGE AL ALUM
Standards: ANSI/BHMA A156.26-1996Range of Motion: 180 Degrees
Hardware: IncludedRequired Door Thickness: 1-3/4"
Ligature Resistant: NoOrientation: Non Handed
Material: AluminumHoles: With
Item: Continuous HingeDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Door Leaf Height: 95"
Frame Leaf Height: 95"Mounting: Full Surface Swing Clear
Holes per Leaf: 11 and 20Country of Origin (subject to change): South Korea

Product Description

Fire-Rated Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 600.0 lb. Load Capacity, 95 In. Door Leaf Height, 95 In. Frame Leaf Height, 3-1/8 In. Door Leaf Width, 1-19/32 In. Frame Leaf Width, 0.938 In. Door Leaf Thickness, 0.938 In. Frame Leaf Thickness, Included Hardware, 11 and 20 Holes per Leaf, Full Surface Swing Clear Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews

Save 15%. Sign up for Z-mail.