KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Chisel, 3 In. x 11 In.

STANLEY| Zoro #: G0809015| Mfr #: 16-293

$7.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Floor Chisel
Application: Demolition
Tip Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809015 Mfr #: 16-293
Item: Floor ChiselApplication: Demolition
Tip Size: 3"Length: 11"
Characteristics: Hardened and Chamfered Edge Striking SurfaceMaterial: Chrome Vandium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Floor Chisel, Tip Size (In.) 3, Length (In.) 11, Chrome Vandium Steel, Hardened and Chamfered Edge Striking Surface, Application Demolition

Reviews