Flooring Saw, Hand, 16 In, 9 TPI

STANLEY| Zoro #: G2280135| Mfr #: 17-204T

$13.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280135 Mfr #: 17-204T
Function: For Fine Finish Cutting of Dovetails, Miters, and Tenons in Plywood and HardwoodsCharacteristics: 3 Sided Induction Hardened Teeth
Manufacturers Warranty Length: Limited LifetimeTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Flooring SawType: Hand
Length: 16"Blade Length: 12"
Teeth per Inch: 13Handle Design: One Piece, BiMaterial
Country of Origin (subject to change): China

Product Description

Flooring Saw, Hand, Length 16 In, Blade Length 12 In, 14 Teeth per Inch, Handle Design One Piece, BiMaterial, For Fine Finish Cutting of Dovetails, Miters, and Tenons in Plywood and Hardwoods, 3 Sided Induction Hardened Teeth, Warranty Length Limited Lifetime

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.