Shop Alternate Products
This Product is Discontinued
Stanley
Engineers Hammer, 4 lb, Shock Rdction Grip (Discontinued)
Mfr # FMHT56008
Zoro # G5352191
This Product is Discontinued
Key Features
- Type Blacksmith
- Head Weight 4 lb
- Overall Length 13 1/2 in
- Handle Shock Reduction Grip
- Head Material Steel