customer-service Help
Stanley

Folding Tool, 12", Steel

Stanley Folding Tool,  12",  Steel FMHT73570
Tap to zoom
Hover or click to zoom
$27.30
  • Overall Length: 12"
  • Material: Steel
  • Features: Slight Holes for Proper Depth Alignment, Used to Bend and Flatten Sheet Metal
See full product details
Orders over $75 ship free.

Total: $27.30

Stanley #FMHT73570 Specifications

  • Overall Length: 12"
  • Material: Steel
  • Features: Slight Holes for Proper Depth Alignment, Used to Bend and Flatten Sheet Metal
  • Safety Latch: No
  • Metal Gauge: 22
  • Folding Depth: 3/8 in and 1 in
  • Max. Capacity - Sheet Metal Tool: 22 ga Sheet Metal
  • Overall Length - Sheet Metal Tool: 12 in
  • Depth Marking - Sheet Metal Tools: 3/8 in and 1 in Markings
  • Item - Sheet Metal Folding Tool: Folding Tool
  • Item: Folding Tool
  • Product Type: Folding Tool
  • Country of Origin (subject to change): China

Description

Folding Tool, Folding Depth 3/8 in and 1 in, Overall Length - Sheet Metal Tool 12 in, Max. Capacity - Sheet Metal Tool 22 ga Sheet Metal, Safety Latch No, Material Steel, Features Slight Holes for Proper Depth Alignment, Depth Marking - Sheet Metal Tools 3/8 in and 1 in Markings

Reviews of Stanley #FMHT73570