SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Forcible Entry Tool, 1 Pieces, 30 In. L

STANLEY| Zoro #: G0442075| Mfr #: 55-122

$159.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Hydrant Wrench, Spanner Wrench, Gas ShutoffMaterial: Forged High Carbon Steel with Flame Resistant Nylon GripItem: Forcible Entry Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442075 Mfr #: 55-122
Features: Hydrant Wrench, Spanner Wrench, Gas ShutoffMaterial: Forged High Carbon Steel with Flame Resistant Nylon Grip
Item: Forcible Entry ToolThickness: 1"
Overall Length: 30"Overall Width: 5"
Color: Silver with Black GripNumber of Pieces: 1
Country of Origin (subject to change): Taiwan, Province of China

Description

Forcible Entry Tool, Number of Pieces 1, Overall Length 30 In., Silver with Black Grip, Material Forged High Carbon Steel with Flame Resistant Nylon Grip, Overall Width 5 In., Thickness 1 In., Features Hydrant Wrench, Spanner Wrench, Gas Shutoff, Standards -, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews