LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Framing Hammer, 22 Oz, Checkered, Hickory

STANLEY| Zoro #: G0810591| Mfr #: 51-402

$21.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810591 Mfr #: 51-402
Item: Framing HammerType: Framing/Checkered Face
Head Weight (Oz.): 22.0Overall Length (In.): 18
Handle: Hickory AxeFace: Milled
Face Dia. (In.): 1-1/2Head Material: Forged And Heat Treated
Country of Origin (subject to change): Mexico

Product Description

Framing Hammer, Head Weight 22 oz, Overall Length 18 In, Handle Material Hickory, Black Lacquered Finish, Checkered Face, Hammer Weight 1.375 lb, Head Material Forged And Heat Treated, Ergonomic Design

Product Reviews

Save 15%. Sign up for Z-mail.