Framing Hammer, Antivibe, 22 Oz, Milled

STANLEY| Zoro #: G1161833| Mfr #: 51-167

$28.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 16
Type: Antivibe
Item: Framing Hammer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161833 Mfr #: 51-167
Overall Length (In.): 16Type: Antivibe
Item: Framing HammerFace: Milled
Head Material: SteelHandle: One-Piece Steel
Features: Molded Textured Rubber GripHead Weight (Oz.): 22.0
Face Dia. (In.): 1-19/64Country of Origin (subject to change): Mexico

Description

Framing Hammer, Antivibe, Head Weight (Oz.) 22, Overall Length (In.) 16, One-Piece Steel Handle, Milled Face, Face Dia. (In.) 1-19/64, Head Material Steel, Molded Textured Rubber Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews