SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Framing Hammer, Steel, 22 Oz, Smooth

STANLEY| Zoro #: G0346175| Mfr #: 51-177

$26.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 16Face Dia. (In.): 1-19/64Head Weight (Oz.): 22.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346175 Mfr #: 51-177
Overall Length (In.): 16Face Dia. (In.): 1-19/64
Head Weight (Oz.): 22.0Type: Antivibe
Features: Molded Textured Rubber GripHead Material: Steel
Item: Framing HammerHandle: Steel with Shock Reduction
Face: SmoothCountry of Origin (subject to change): Mexico

Description

Framing Hammer, Antivibe, Head Weight (Oz.) 22, Overall Length (In.) 16, One-Piece Steel Handle, Smooth Face, Face Dia. (In.) 1-19/64, Head Material Steel, Molded Textured Rubber Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews