PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Geared Piano Hinge, 2-7/32 In. W

STANLEY| Zoro #: G2283005| Mfr #: 661 83" FM DOOR HINGE AL ALUM

$151.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283005 Mfr #: 661 83" FM DOOR HINGE AL ALUM
Frame Leaf Thickness: 0.112"Hardware: Included
Range of Motion: 180 DegreesMaterial: aluminum
Orientation: Non HandedStandards: ANSI/BHMA A156.26-1996
Ligature Resistant: NoItem: Continuous Hinge
Door Leaf Thickness: 0.112"Required Door Thickness: 1-3/4"
Holes: WithDoor Leaf Height: 83"
Frame Leaf Height: 83"Mounting: Full Mortise
Holes per Leaf: 18Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 600.0 lb. Load Capacity, 83 In. Door Leaf Height, 83 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 18 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews