15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Geared Piano Hinge, 2-7/32 In. W

STANLEY| Zoro #: G1753604| Mfr #: 661 95" FM DOOR HINGE AL ALUM

$185.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753604 Mfr #: 661 95" FM DOOR HINGE AL ALUM
Standards: ANSI/BHMA A156.26-1996Range of Motion: 180 Degrees
Hardware: IncludedRequired Door Thickness: 1-3/4"
Ligature Resistant: NoOrientation: Non Handed
Material: AluminumHoles: With
Item: Continuous HingeDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Frame Leaf Height: 95"
Mounting: Full MortiseHoles per Leaf: 20
Door Leaf Height: 95"Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 600.0 lb. Load Capacity, 95 In. Door Leaf Height, 95 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 20 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews