Geared Piano Hinge, 2-7/32 In. W

STANLEY| Zoro #: G1229042| Mfr #: 661HD 83"FM DOOR HINGE DB ALUM

$359.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229042 Mfr #: 661HD 83"FM DOOR HINGE DB ALUM
Door Leaf Thickness: 0.112"Item: Continuous Hinge
Standards: ANSI/BHMA A156.26-1996Required Door Thickness: 1-3/4"
Range of Motion: 180 DegreesLigature Resistant: No
Holes: WithMaterial: Aluminum
Hardware: IncludedFrame Leaf Thickness: 0.112"
Orientation: Non HandedFinish: Bronze
Door Leaf Height: 83"Frame Leaf Height: 83"
Mounting: Full MortiseHoles per Leaf: 18
Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 83 In. Door Leaf Height, 83 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 18 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews

Save 15%. Sign up for Z-mail.