JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Geared Piano Hinge, 6 ft. 7 In. L

STANLEY| Zoro #: G0871656| Mfr #: 661 79" FM DOOR HINGE DB ALUM

$174.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871656 Mfr #: 661 79" FM DOOR HINGE DB ALUM
Frame Leaf Thickness: 0.112"Orientation: Non Handed
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.112"
Item: Continuous HingeHoles: With
Required Door Thickness: 1-3/4"Standards: ANSI/BHMA A156.26-1996
Ligature Resistant: NoHardware: Included
Material: AluminumFrame Leaf Height: 79"
Mounting: Full MortiseHoles per Leaf: 18
Finish: BronzeDoor Leaf Height: 79"
Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 79 In. Door Leaf Height, 79 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 18 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards