Geared Piano Hinge, 6 ft. 7 In. L

STANLEY| Zoro #: G1244923| Mfr #: 661HD 79"FM DOOR HINGE DB ALUM

$313.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1244923 Mfr #: 661HD 79"FM DOOR HINGE DB ALUM
Standards: ANSI/BHMA A156.26-1996Hardware: Included
Required Door Thickness: 1-3/4"Ligature Resistant: No
Orientation: Non HandedMaterial: Aluminum
Holes: WithItem: Continuous Hinge
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Holes per Leaf: 18
Finish: BronzeDoor Leaf Height: 79"
Frame Leaf Height: 79"Mounting: Full Mortise
Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 79 In. Door Leaf Height, 79 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 18 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews

Save 15%. Sign up for Z-mail.