Geared Piano Hinge, 6 ft. 7 In. L

STANLEY| Zoro #: G0247405| Mfr #: 663HD 79" HS DOOR HINGE AL ALUM

$327.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0247405 Mfr #: 663HD 79" HS DOOR HINGE AL ALUM
Frame Leaf Thickness: 0.112"Item: Continuous Hinge
Hardware: IncludedDoor Leaf Thickness: 0.112"
Required Door Thickness: 1-3/4"Orientation: Non Handed
Ligature Resistant: NoMaterial: Aluminum
Holes: WithStandards: ANSI/BHMA A156.26-1996
Range of Motion: 180 DegreesFrame Leaf Height: 79"
Mounting: Half SurfaceHoles per Leaf: 10 and 18
Door Leaf Height: 79"Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 600.0 lb. Load Capacity, 79 In. Door Leaf Height, 79 In. Frame Leaf Height, 2-1/32 In. Door Leaf Width, 1-15/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 10 and 18 Holes per Leaf, Half Surface Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews

Save 15%. Sign up for Z-mail.