Geared Piano Hinge, 9 ft. 11 In. L

STANLEY| Zoro #: G0782573| Mfr #: 661 119" FM DOOR HINGE AL ALUM

$342.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782573 Mfr #: 661 119" FM DOOR HINGE AL ALUM
Standards: ANSI/BHMA A156.26-1996Range of Motion: 180 Degrees
Hardware: IncludedRequired Door Thickness: 1-3/4"
Ligature Resistant: NoOrientation: Non Handed
Material: AluminumHoles: With
Item: Continuous HingeDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Door Leaf Height: 119"
Frame Leaf Height: 119"Mounting: Full Mortise
Holes per Leaf: 22Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, With Holes, 600.0 lb. Load Capacity, 119 In. Door Leaf Height, 119 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 22 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews