Geared Piano Hinge, 9 ft. 11 In. L

STANLEY| Zoro #: G1624463| Mfr #: 661 119" FM DOOR HINGE DB ALUM

$435.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Bronze
Item: Continuous Hinge
Material: aluminum

Technical Specifications

Zoro #: G1624463 Mfr #: 661 119" FM DOOR HINGE DB ALUM
Required Door Thickness: 1-3/4"Orientation: Non Handed
Holes: WithLigature Resistant: No
Material: aluminumFrame Leaf Thickness: 0.112"
Hardware: IncludedRange of Motion: 180 Degrees
Door Leaf Thickness: 0.112"Item: Continuous Hinge
Standards: ANSI/BHMA A156.26-1996Finish: Bronze
Door Leaf Height: 119"Frame Leaf Height: 119"
Mounting: Full MortiseHoles per Leaf: 22
Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 119 In. Door Leaf Height, 119 In. Frame Leaf Height, 1-9/16 In. Door Leaf Width, 1-9/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 22 Holes per Leaf, Full Mortise Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews