Geared Piano Hinge, 9 ft. 11 In. L

STANLEY| Zoro #: G1867266| Mfr #: 663 119" HS DOOR HINGE DB ALUM

$675.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867266 Mfr #: 663 119" HS DOOR HINGE DB ALUM
Standards: ANSI/BHMA A156.26-1996Hardware: Included
Required Door Thickness: 1-3/4"Ligature Resistant: No
Orientation: Non HandedMaterial: Aluminum
Holes: WithItem: Continuous Hinge
Range of Motion: 180 DegreesDoor Leaf Thickness: 0.112"
Frame Leaf Thickness: 0.112"Door Leaf Height: 119"
Frame Leaf Height: 119"Mounting: Half Surface
Holes per Leaf: 12 and 22Finish: Bronze
Country of Origin (subject to change): South Korea

Product Description

Geared Piano Hinge, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 600.0 lb. Load Capacity, 119 In. Door Leaf Height, 119 In. Frame Leaf Height, 2-1/32 In. Door Leaf Width, 1-15/16 In. Frame Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Included Hardware, 12 and 22 Holes per Leaf, Half Surface Mounting, ANSI/BHMA A156.26-1996 Standards

Product Reviews