Hand Drilling Hammer, Fiberglass, 2 Lb

STANLEY| Zoro #: G0760812| Mfr #: 56-701

$10.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760812 Mfr #: 56-701
Handle: Hi-Visibility Yellow Jacketed FiberglassItem: Hand Drilling Hammer
Head Weight: 2 lb.Overall Length: 10-1/2"
Head Length: 4-1/4"Head Width: 1-7/16"
Head Material: SteelFeatures: Machined Finished Faces
Country of Origin (subject to change): Taiwan

Product Description

Hand Drilling Hammer, Head Weight (Lb.) 2, Overall Length (In.) 10-1/2, Head Length (In.) 4-1/4, Hi-Vis Yellow Jacketed Fiberglass Handle, Head Material Steel, Machined Finished Faces

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.