Shop Alternate Products
This Product is Discontinued
Stanley
Hand Drilling Hammer, Steel, Anti-Vibe, 3Lb (Discontinued)
Mfr # 56-001
Zoro # G0376372
This Product is Discontinued
Key Features
- Type FatMax(R) Antivibe(R)
- Head Weight 3 lb.
- Overall Length 11"
- Head Material Steel
- Head Width 1-1/2"