SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handguarded Brick Chisel, 3 x 8-1/2 In.

STANLEY| Zoro #: G1860117| Mfr #: 16-327

$8.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handguarded Brick ChiselApplication: DemolitionTip Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860117 Mfr #: 16-327
Item: Handguarded Brick ChiselApplication: Demolition
Tip Size: 3"Length: 8-1/2"
Material: Chrome Vandium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Handguarded Brick Chisel, Tip Size (In.) 3, Length (In.) 8-1/2, Chrome Vandium Steel, Application Demolition

Reviews