SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Handguarded Floor Chisel, 3 In. x 11 In.

STANLEY| Zoro #: G1460356| Mfr #: 16-331

$8.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handguarded Floor ChiselApplication: DemolitionTip Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460356 Mfr #: 16-331
Item: Handguarded Floor ChiselApplication: Demolition
Tip Size: 3"Length: 11"
Material: Chrome Vandium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): China

Description

Handguarded Floor Chisel, Tip Size (In.) 3, Length (In.) 11, Chrome Vandium Steel, Application Demolition

Reviews