Hasp, Fixed, Steel, Galvanized, 3-1/4 In. L

STANLEY| Zoro #: G0984453| Mfr #: 4FWD4

$4.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hasp Length: 3-1/4"
Hasp Staple Type: Fixed
Hasp Height: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984453 Mfr #: 4FWD4
Hasp Length: 3-1/4"Hasp Staple Type: Fixed
Hasp Height: 7/8"Hasp Style: Conventional
Hasp Width: 1-1/2"Includes: Mounting hardware
Hasp Material: SteelHasp Finish: Galvanized Steel
Max. Shackle Dia.: 3/8"Country of Origin (subject to change): Unknown

Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 3-1/4 In., Hasp Width 1-1/2 In., Hasp Height 7/8 In., Max. Shackle Dia. 3/8 In., Includes Mounting Hardware

Reviews