Stanley
Heavy-Duty Flat Narrow Crown Staples 1/2" – 1,000 Pack
- Zoro #: G4582557
- Mfr #: CT308T
Hover or click to zoom Tap to zoom
$4.91
pkg. of 1000 ($0.00/ea)
- Promotion Restriction: Not eligible for promotion
- Leg Length (In.): 1/2 in
- Type: Heavy Duty
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.91
Stanley #CT308T Specifications
- Zoro #: G4582557
- Mfr #: CT308T
- Promotion Restriction: Not eligible for promotion
- Leg Length (In.): 1/2 in
- Type: Heavy Duty
- Package Quantity: 1,000
- Construction: Steel, Divergent Point
- Item: Flat Narrow Crown Staple
- Crown Width (In.): 5/16 in
- For Use With: Mfr. No. CT10X
- Color: natural
- Country of Origin (subject to change): Taiwan, Province of China
Description
Flat Narrow Crown Staple, Heavy Duty, Crown Width (In.) 5/16, Leg Length (In.) 1/2, Steel, Divergent Point Construction, Color Silver, For Use With Mfr. Model No. CT10X, Package Quantity 1000
Reviews of Stanley #CT308T
Explore more
- STANLEY Light Duty Staple Assortment (29/64" x 1/4", 5/16", 3/8" ), 1500 pk. TRA200BN
- STANLEY 7/16" x 5/16" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk. TRA705T
- STANLEY 27/64" x 1/4" Heavy Duty Narrow Crown Staples, 5000 pk. TRA704-5C
- STANLEY 7/16" x 1/2" Heavy Duty Narrow Crown Stainless Steel Staples, 1000 pk. TRA708SST
- STANLEY Heavy-Duty Flat Narrow Crown Staples 3/8" – 1,000 Pack CT306T
- STANLEY 29/64" x 5/16" Light Duty Narrow Crown SharpShooter Staples, 1000 pk. TRA205T
- SUREBONDER Staples #4, Arrow Heavy Duty, 9/16", PK5000 44404