Stanley

Heavy-Duty Flat Narrow Crown Staples 3/8" – 1,000 Pack

Stanley Heavy-Duty Flat Narrow Crown Staples 3/8" – 1,000 Pack CT306T
Hover or click to zoom Tap to zoom
Key Features
  • Crown Width (In.): 5/16 in
  • Color: Silver
  • Construction: Steel, Divergent Point
  • Item: Flat Narrow Crown Staple
  • Type: Heavy-Duty
  • Package Quantity: 1,000
  • For Use With: Mfr. Model No. CT10X
  • Leg Length (In.): 3/8 in
See full product details
$2.35
Pk of 1000, $0.00/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Stanley #CT306T Specifications

  • Crown Width (In.): 5/16 in
  • Color: Silver
  • Construction: Steel, Divergent Point
  • Item: Flat Narrow Crown Staple
  • Type: Heavy-Duty
  • Package Quantity: 1,000
  • For Use With: Mfr. Model No. CT10X
  • Leg Length (In.): 3/8 in
  • Gauge: 23
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Flat Narrow Crown Staple, Type Heavy-Duty, Crown Width (In.) 5/16, Leg Length (In.) 3/8, Steel, Divergent Point, Silver, For Use With Mfr. Model No. CT10X, Package Quantity 1000

Reviews of Stanley #CT306T

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.