Stanley
Heavy Duty Narrow Crown Staple & Brad Assortment (27/64" x 1/4", 5/16", 3/8", 1/2", 9/16" ), 3500 pk.
- Zoro #: G4624383
- Mfr #: TRA700BN35
Hover or click to zoom Tap to zoom
Key Features
- Type: Narrow Crown, Heavy Duty
- Crown Width (In.): 27/64 in
- Leg Length (In.): (336) 9/16, (672) 1/2, (840) 3/8, (672) 5/16, (504) 1/4
- Nail Length (In.): 5/8 in
- Gauge: 18
- Construction: Steel, Chisel Point
- Color: Silver
- Package Quantity: 3500
$8.69
Pk of 3500
Subtotal: $8.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STANLEY T50 27/64 in. W X 3/8 in. L 20 Ga. Narrow Crown Heavy Duty Staples 1000 pk TRA706SST
- STANLEY 27/64" x 3/8" T50 Heavy Duty Crown Staples, 5000 pk. TRA706-5C
- STANLEY 7/16" x 3/8" Heavy Duty Narrow Crown Stainless Steel Staples, 1000 pk. TRA706SST
- STANLEY 27/64 in. W 18 Ga. Narrow Crown Heavy Duty Staple Assortment 3500 pk TRA700BN35
- STANLEY Stanley TRA205T Light Duty Wide Crown Staples 5/16", 1,000 Pack TRA205T
- STANLEY 29/64" x 1/4" Light Duty SharpShooter Staples, 1000 pk. TRA204T
- STANLEY Stanley TRA705T Heavy-Duty Narrow Crown Staples 5/16", 1,000 Pack TRA705T
- STANLEY Stanley TRA708-5C Heavy-Duty Narrow Crown Staples 1/2", 5,000 Pack TRA708-5C
- STANLEY Stanley TRA706-5C Heavy-Duty Narrow Crown Staples 3/8", 5,000 Pack TRA706-5C
- RANGEMASTER Staple Smth Galv 1-3/4 In 50Lb 7416
- GRIP-RITE PrimeSource No. 5 X 0.25 in. W X 1.5 in. L Hot-Dipped Galvanized Steel Fence Staples 9 Ga. 112HGFS5
- Stanley