High Security Template Hinge, Concealed

STANLEY| Zoro #: G0551591| Mfr #: IHTCB1995 4 5XSRS DOOR HINGE USP STS

$91.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150.0 lb.
Corners: Square
Required Door Thickness: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551591 Mfr #: IHTCB1995 4 5XSRS DOOR HINGE USP STS
Load Capacity: 150.0 lb.Corners: Square
Required Door Thickness: 1-3/8"Holes: With
Item: Butt HingeFrame Leaf Height: 4-1/2"
Door Leaf Thickness: 0.188"Door Leaf Height: 4-1/2"
Material: Stainless SteelHardware: Included
Pin Dia.: 21/64"Finish: Prime Coat
Door Leaf Width: 1-7/8"Mounting: Full Mortise
Pin Material: Stainless SteelBearing Type: Concealed
Pin Type: NonremovableRange of Motion: 270 Degrees
Ligature Resistant: YesFrame Leaf Thickness: 0.188"
Holes per Leaf: 4Standards: ANSI/BHMA
Orientation: Non HandedFrame Leaf Width: 1-7/8"
Country of Origin (subject to change): China

Description

High Security Template Hinge, Steel Material, 300.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 4-1/2 In. Door Leaf Height, 4-1/2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, 2 In. Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 21/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA Standards

Reviews