STANLEY LED 40 Lumens Industrial Black Handheld Flashlight

STANLEY| Zoro #: G1331251| Mfr #: 95-151

$18.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Wristband
Item: Handheld Flashlight
Length: 8.63"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1331251 Mfr #: 95-151
Beam Distance: 132mLamp Type: Led
Flashlight Battery Size: AABatteries Included: No
Light Output Modes: HighItem: Handheld Flashlight
Lamp Life: 100, 000 hr.Rechargeable: No
Safety Rated: Not Safety RatedWater Penetration Rating: IPx4
Lens Material: PolycarbonateLength: 8.63"
Number of Batteries: 2Lumens Range: 0 to 49
Battery Burn Time: 5 hr.Flashlight Battery Type: Alkaline
Lumens: 40Body Color: Black
Standards: ANSI/NEMA FL1Flashlight Body Material: Aluminum
Run Time on High Setting: 5 hr.Maximum Lumens Output: 40
Flashlight Grouping Type: Handheld FlashlightFlashlight Grade: Industrial
Switch Type: Push buttonFlashlight Beam Type: Fixed
Country of Origin (subject to change): China

Product Description

On your next camping trip or outdoor adventure, this industrial handheld flashlight from Stanley is just what you need to help light the way. This black industrial handheld flashlight takes AA batteries and outputs 40 lumens. This handheld flashlight has a push button switch and the body is made of aluminum. It features a lumen range from 0 to 49. Enjoy long lasting light with a lamp life of 100,000 hours. The length is 8.63" long. You'll get the most out of your handheld flashlight with 5 hours of run time on the highest setting. Standards include: ANSI/NEMA FL1.

Product Reviews