STANLEY LED 70 Lumens Industrial Black Handheld Flashlight

STANLEY| Zoro #: G1409807| Mfr #: 95-152

$24.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409807 Mfr #: 95-152
Number of Batteries: 3Item: Handheld Flashlight
Flashlight Grade: IndustrialBatteries Included: No
Lens Material: PolycarbonateSafety Rated: Not Safety Rated
Flashlight Grouping Type: Handheld FlashlightFlashlight Battery Type: Alkaline
Body Color: BlackRechargeable: No
Lamp Life: 100, 000 hr.Switch Type: Push button
Lamp Type: LedFlashlight Battery Size: AAA
Length: 8.63"Flashlight Beam Type: Fixed
Maximum Lumens Output: 70Run Time on High Setting: 3 hr.
Lumens Range: 50 to 99Battery Burn Time: 3 hr.
Water Penetration Rating: IPx4Beam Distance: 167m
Light Output Modes: HighStandards: ANSI/NEMA FL1
Flashlight Body Material: AluminumLumens: 70
Country of Origin (subject to change): China

Product Description

Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included No, Battery Burn Time 3 hr., Length 8.63 In., 70 Lumens, Lumens Range 50 to 99, 3 hr. Run Time on High Setting, Maximum Lumens Output 70, Lamp Life 100,000 hr., Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button, Lens Material Polycarbonate, Safety Rated Not Safety Rated

Product Reviews

Save 15%. Sign up for Z-mail.