Industrial Keychain Flashlight, LED, Black

STANLEY| Zoro #: G0689455| Mfr #: 95-113X

$5.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flashlight Grouping Type: Keychain Flashlight
Switch Type: Push button
Item: Keychain Flashlight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689455 Mfr #: 95-113X
Flashlight Grouping Type: Keychain FlashlightSwitch Type: Push button
Item: Keychain FlashlightFlashlight Battery Type: Lithium
Number of Batteries: 3Lens Material: Polycarbonate
Flashlight Grade: IndustrialMaximum Lumens Output: 2
Special Light Output Mode: Standards: ANSI/NEMA FL1, CE, RoHS
Run Time on High Setting: 5 hr.Safety Rated: Not Safety Rated
Lamp Life: 100,000 hr.Flashlight Body Material: Plastic
Lamp Type: LedLumens: 2
Lumens Range: 0 to 49Length: 3.50"
Battery Burn Time: 5 hr.Flashlight Battery Size: LR41
Rechargeable: NoBatteries Included: Yes
Body Color: BlackCountry of Origin (subject to change): China

Description

Keychain Flashlight, Flashlight Grade Industrial, Lamp Type LED, Flashlight Battery Size LR41, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 5 hr., Length 3.50 In., 2 Lumens, Lumens Range 0 to 49, Run Time on High Setting 5 hr., Maximum Lumens Output 2, Lamp Life 100,000 hr., Body Color Black, Flashlight Body Material Plastic, Switch Type Push Button, Lens Material Polycarbonate, Standards ANSI/NEMA FL1, CE, RoHS

Restrictions and Compliance

*3: Hazardous material

Reviews