JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Interleaf Casework Hinge, 3/4 In W, PK2

STANLEY| Zoro #: G1945614| Mfr #: 1592-4 2/PKCABHGE 26D

$20.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945614 Mfr #: 1592-4 2/PKCABHGE 26D
Hardware: IncludedLoad Capacity: 25.0 lb.
Item: Interleaf Casework HingeDoor Leaf Width: 3/4"
Frame Leaf Thickness: 0.088"Door Leaf Thickness: 0.088"
Orientation: Non HandedMaterial: steel
Finish: Satin ChromeFrame Leaf Width: 2-3/4"
Range of Motion: 90 DegreesPin Type: Nonremovable
Holes per Leaf: 4Pin Material: Steel
Corners: SquarePin Dia.: 11/64"
Door Leaf Height: 2-3/4"Required Door Thickness: 3/4"
Frame Leaf Height: 2-3/4"Ligature Resistant: No
Country of Origin (subject to change): China

Product Description

Interleaf Casework Hinge, Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 90 Degrees Range of Motion, 2-1/2 In. Door Leaf Height, 1-3/8 In. Frame Leaf Height, 3/4 In. Door Leaf Width, 2-3/4 In. Frame Leaf Width, 0.088 In. Door Leaf Thickness, 0.088 In. Frame Leaf Thickness, 3/4 In. Required Door Thickness, Square Corners, Included Hardware, 11/64 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Product Reviews