Stanley
7 1/2 in Linemans Plier High Leverage, Steel
Mfr # 89-863
Zoro # G7620654
Sold in multiples of 4 for $65.16
$65.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 5/16 in
- Jaw Width 1 in
- Jaw Thickness 1/2 in
- Overall Length 7 1/2 in
- Handle Type Ergonomic
Explore More Products
- STANLEY LINESMAN PLIER FX JNT 8"" 84-029
- STANLEY 9 3/8 in Linemans Plier High Leverage, Steel 89-865
- STANLEY Stanley 84-113 8-3/4" Round Nose Basic Linesman Plier 84-113
- STANLEY FATMAX GRV JNT PLIER 8"" 84-647
- STANLEY STNLY LINESMAN PLIERS 7"" 84-112
- STANLEY Stanley Tools Plier Lineman 4-1/4In Com Actn DWHT70276 7514110
- STANLEY Stanley Tools Plier Lineman 8In Plastic Hndl 84-113 9376294
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel MT550C
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers (Made in USA) MT500
- SATA VDE Insulated Linesman Pliers 8in ST70333ST
- KNIPEX 7 1/4 in Linemans Plier, Steel 03 01 180
- Stanley Linemans Pliers