customer-service Help
Stanley

Locking Adjustable Wrench – 10"

Stanley Locking Adjustable Wrench – 10" 85-610
Tap to zoom
Hover or click to zoom
$27.90
  • Features: Corrosion Resistant, Meets ANSI Specifications
  • Handle Type: Locking Handle
  • Material: Alloy Steel
See full product details
Orders over $75 ship free.

Total: $27.90

Stanley #85-610 Specifications

  • Features: Corrosion Resistant, Meets ANSI Specifications
  • Handle Type: Locking Handle
  • Material: Alloy Steel
  • Overall Length: 10 in
  • Finish: Chrome
  • Jaw Capacity: 1 1/4 in
  • Nonsparking: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Locking Adjustable Wrench
  • Standards: ANSI
  • Adjustable Wrench Grip Style: Plain
  • Insulated / Uninsulated: Uninsulated
  • Wrench Handle End Style: Solid
  • Adjustable Wrench Nominal Length: 10"
  • Grip Style: Plain
  • Lockable: Yes
  • Measuring Scale: No
  • Head Type: Standard
  • Opening Type: Adjustable
  • Corrosion Resistant: Yes
  • Locking Type: Anti Slip
  • Ratcheting: No
  • End Style: Hang Hole
  • Insulated: No
  • Adjustable Wrench Type: Adjustable Wrench
  • Tether Style: Tether Ready
  • Adjustment Type: Self-Adjusting
  • Country of Origin (subject to change): China

Description

If you need a tool that can get the job done, look no further than the Stanley 85-610 Locking Adjustable Wrench. This 10" adjustable wrench is corrosion resistant and meets ANSI specifications. The jaws of this locking pliers have a capacity of 1 1/4 in., while its overall length is 10 in. It has an alloy steel construction with a chrome finish for maximum durability. The handle on this adjustable wrench is designed to lock into place, allowing you to maintain grip on fasteners without fear of slipping or losing control. Its anti slip locking system ensures that your grip will not fail during use. If you are looking for an adjustable wrench that will stand up to any job, choose the Stanley 85-610 Locking Adjustable Wrench.

Reviews of Stanley #85-610