Skip to Main Content
customer-service Help
Stanley

Lopper, Forged Steel Blade, Alum. Handle

Stanley Lopper, Forged Steel Blade, Alum. Handle BDS6334
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.47
  • Handle Material: Aluminum
  • Blade Material: Forged Steel
  • Cutting Capacity: 2 in
See full product details
Out of Stock
Total: $67.47

Stanley #BDS6334 Specifications

  • Handle Material: Aluminum
  • Blade Material: Forged Steel
  • Cutting Capacity: 2 in
  • Overall Length: 31 in
  • Type: Bypass Lopper
  • Features: Titanium Carbo-Nitride Coated Blades; Unique Curved Handles; Ergonomic Non-Slip Grips
  • For Use With: Shrubs, Branches
  • Item: Lopper
  • Overall Length (In.): 30"
  • Cutting Capacity (In.): 2"
  • Grip Material: Plastic
  • Includes Cushioned Grip: Yes
  • Blade Finish: Carbo-Nitride Coated
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lopper, Cutting Capacity 2 in, Blade Material Forged Steel, Handle Material Aluminum, Overall Length 31 in, Features Titanium Coating

Reviews of Stanley #BDS6334