BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Low Angle Plane, 6 1/4 In L, 1 1/4 W Blade

STANLEY| Zoro #: G0394834| Mfr #: 12-960

$34.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Low Angle Block Plane
Blade Material: Hardened, Tempered Tool Steel
Bed Angle: 13-1/2 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394834 Mfr #: 12-960
Item: Low Angle Block PlaneBlade Material: Hardened, Tempered Tool Steel
Bed Angle: 13-1/2 DegreesBlade Width: 1-3/8"
Body Material: Cast ironApplication: For End Grain And Plastic Materials
Overall Length: 6-1/4"Adjustable: Cutter for Depth and Alignment
Features: Machined Finger GripsCam: Quick Release Cam Lock For Blade Removal
Country of Origin (subject to change): Mexico

Description

Low Angle Block Plane, Length 6 1/4 In, Blade Width 1 7/8 In, Base Material Cast Iron, Blade Material Hardened, Tempered Tool Steel, Handle Machined Finger Grips, 13 1/2 Degree Low Angle, Depth And Lateral Adjustment, Quick Release Cam Lock For Blade Removal, For Use With End Grain And Plastic

Reviews