Stanley
Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze
Mfr # QDC114R690
Zoro # G3942799
$302.88
10% off
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Extra Heavy Duty
- Closer Series Stanley QDC 100
- Closer Type Hold Open Compression Stop Arm
Explore More Products
- STANLEY Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver QDC312NC689
- STANLEY Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver QDC116P689RH / QDC116R689RH
- STANLEY Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Bronze QDC311NC690
- STANLEY Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver QDC111R689
- STANLEY Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Brown QDC111R690
- STANLEY Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver QDC211S689
- STANLEY Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver QDC114R689
- STANLEY Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver QDC213F689
- STANLEY V1334 Black Dr Closer N184-788
- LCN 4111-HEDA LH US26D Surface Closers 4111-HEDA LH 652
- LOCKEY Lockey TB600B Gate Closer TB600-B
- Stanley Door Closers & Accessories