KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Masons Chisel, 1-3/4 In. x 8-1/2 In.

STANLEY| Zoro #: G1269423| Mfr #: 16-294

$4.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Masons Chisel
Application: Demolition
Tip Size: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269423 Mfr #: 16-294
Item: Masons ChiselApplication: Demolition
Tip Size: 1-3/4"Length: 8-1/2"
Characteristics: Hardened and Chamfered Edge Striking SurfaceMaterial: Chrome Vandium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Masons Chisel, Tip Size (In.) 1-3/4, Length (In.) 8-1/2, Chrome Vandium Steel, Hardened and Chamfered Edge Striking Surface, Application Demolition

Reviews