Multi-Bit Screwdriver, Ratcheting, 10-in-1

STANLEY| Zoro #: G0730116| Mfr #: 68-010

$9.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: Phillips #1, #2, Pozidriv(R) #1, #2, Robertson Square Recess #1, #2, Slotted 1/4", 3/16", Torx(R) T15, T30
Overall Length: 10-1/2"
Number of Pieces: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730116 Mfr #: 68-010
Sizes Included: Phillips #1, #2, Pozidriv(R) #1, #2, Robertson Square Recess #1, #2, Slotted 1/4", 3/16", Torx(R) T15, T30Overall Length: 10-1/2"
Number of Pieces: 11Ratcheting: Yes
Primary Application: General PurposeIncludes: Storage Rack
Single End/Double End: Single EndHandle Design: Ergonomic
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/4"
Finish: ChromeDriver Type: 10-in-1
Shank Material: Chrome vanadium steelScrewdriver Bit Material: S2 Steel
Shank Type: SolidBit Retainer Type: Magnetic
Bit Style: Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R)Country of Origin (subject to change): China

Description

Multi-Bit Screwdriver, 10-in-1, General Purpose, Ratcheting Yes, Bit Retainer Type Magnetic, Includes Storage Rack, Handle Design Ergonomic, Number of Pieces 11, Bit Style Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R), Overall Length 10-1/2 In., Shank Type Solid, Shank Material Chrome Vanadium Steel, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews