Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Bit Screwdriver, Ratcheting, 5-in-1

  • Zoro #: G2644932
  • Mfr #: 66-358
$5.84
  • Ratcheting: Yes
  • Nonsparking: No
  • Screwdriver Tip Style: Keystone Slotted/Phillips
See full product details
Orders over $75 ship free.

Stanley #66-358 Specifications

  • Zoro #: G2644932
  • Mfr #: 66-358
Ratcheting: Yes Nonsparking: No
Screwdriver Tip Style: Keystone Slotted/Phillips Drive Size: 1/4 in
Bit Retainer Type: Magnetic Bit Style: Standard, Phillips
Driver Type: 5-in-1 Screwdriver Bit Material: Chrome Vanadium Steel
Finish: Chrome ESD Safe: No
Primary Application: General Purpose Tether Capable: Tether Capable
Handle Design: Ergonomic Features: Magnetic Bit Holder, Internal Bit Storage, Clockwise and Counter-clockwise Ratcheting and Locked Position
Insulated: No Number of Pieces: 6
Includes: (1) Handle, (5) Bit Sizes Included: Phillips #1, (2) #2, Slotted 1/8 in , 3/16 in , 1/4 in
Tip Style Group: Crosspoint, Slotted Screwdriver and Nut Driver Grouping: Screwdrivers
Handle Material: Multi-Component Single End/Double End: Single End
Item: Multi-Bit Screwdriver Shank Material: Chrome vanadium steel
Shank Type: Solid Overall Length: 4-1/2 in
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Screwdrivers, Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Screwdriver Tip Style Keystone Slotted/Phillips, Sizes Included Phillips #1, (2) #2, Slotted 1/8 in , 3/16 in , 1/4 in , Handle Material Multi-Component, Overall Length 4-1/2 in, Tether Style Tether Capable, ESD Safe No, Insulated No, Nonsparking No, Handle Design Ergonomic, Bit Style Phillips, Slotted, 5-in-1, General Purpose, Ratcheting Yes, Single End, Bit Retainer Type Magnetic, Number of Pieces 7, Shank Type Solid

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Stanley #66-358