KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16" x 5/16" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk.

STANLEY| Zoro #: G1937327| Mfr #: TRA705T

$1.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Narrow Crown Staples
Type: Heavy Duty
For Use With: Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7, Staplers; 1FBC5, 1XHU9, Tackers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937327 Mfr #: TRA705T
Item: Narrow Crown StaplesType: Heavy Duty
For Use With: Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7, Staplers; 1FBC5, 1XHU9, TackersColor: Silver
Package Quantity: 1000Construction: Galvanized Steel
Leg Length (In.): 5/16Crown Width (In.): 27/64
Country of Origin (subject to change): Taiwan, Province of China

Description

Narrow Crown Staples, Type Heavy Duty, Crown Width 7/16 In, Leg Length 5/16 In, Galvanized Steel, Silver, For Use With No. G1489476 Electric Stapler and No. G0647245 Hammer Tacker, Package Quantity 1000

Reviews