HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

7/16" x 3/8" Heavy Duty Narrow Crown SharpShooter Staples, 1000 pk.

STANLEY| Zoro #: G1052825| Mfr #: TRA706T

$1.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Galvanized Steel
Type: Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052825 Mfr #: TRA706T
Construction: Galvanized SteelType: Heavy Duty
Color: SilverLeg Length (In.): 3/8
Item: Narrow Crown StaplesFor Use With: Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers; 1FBC5, 1XHU9 Tackers
Package Quantity: 1000Crown Width (In.): 27/64
Country of Origin (subject to change): Taiwan, Province of China

Description

Narrow Crown Staples, Type Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 3/8, Fits Wire Dia. (In.) -, - Gauge, Galvanized Steel, Silver, For Use With Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers; 1FBC5, 1XHU9 Tackers, -, Package Quantity 1000

Reviews