KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pick/Hook Set, 4 PC

STANLEY| Zoro #: G2438755| Mfr #: 82-115

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 4
Item: Pick and Hook Set
Includes: Full Hook, Angle Hook, 90 Degree Hook, Straight Pick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438755 Mfr #: 82-115
Number of Pieces: 4Item: Pick and Hook Set
Includes: Full Hook, Angle Hook, 90 Degree Hook, Straight PickMaterial: Steel Shaft, Plastic Grips
Application: For Use In A Variety Of Applications That Can Include Marking Metal, Punching Holes And Working With O Rings, Gaskets, Washers And Other Small PartsOverall Length (In.): 6
Country of Origin (subject to change): China

Description

Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety Of Applications That Can Include Marking Metal, Punching Holes And Working With O Rings, Gaskets, Washers And Other Small Parts, Includes Full Hook, Angle Hook, 90 Degree Hook, Straight Pick

Reviews