DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pin Punch, 5/16 x 6 In

STANLEY| Zoro #: G2033516| Mfr #: 16-235

$2.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size (In.): 5/16
Construction: Chrome Vanadium Steel
Application: Demolition
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033516 Mfr #: 16-235
Tip Size (In.): 5/16Construction: Chrome Vanadium Steel
Application: DemolitionCharacteristics: Hardened Striking Surface
Hex (In.): 3/8Item: Pin Punch
Tether Capable: Standard Tool (Accessory Needed for Tethering)Length (In.): 6
Design: Forged One-PieceCountry of Origin (subject to change): China

Description

Pin Punch, Tip Size (In.) 5/16, Hex (In.) 3/8, Length (In.) 6, Forged One-Piece, Chrome Vanadium Steel, Hardened Striking Surface, Application Demolition

Reviews