Pivot Hinge, Steel, 180 Deg, PK2

STANLEY| Zoro #: G2110202| Mfr #: 327 HEAVY WARDROBE PIVOT 26D STL

$77.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pivot Hinge
Required Door Thickness: 1-3/8"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110202 Mfr #: 327 HEAVY WARDROBE PIVOT 26D STL
Item: Pivot HingeRequired Door Thickness: 1-3/8"
Material: steelHoles per Leaf: 2 and 3
Orientation: Center HungCorners: Square
Ligature Resistant: NoDoor Leaf Thickness: 0.200"
Pin Material: SteelHardware: Included
Pin Type: NonremovableRange of Motion: 180 Degrees
Holes: WithBearing Type: Concealed
Standards: ANSI A8782Frame Leaf Thickness: 0.200"
Mounting: Full SurfaceFinish: Satin Chrome
Load Capacity: 150.0 lb.Country of Origin (subject to change): China

Description

Pivot Hinge, Extra Heavy, Bearing Type Concealed, Material Steel, Color Chrome, Finish Satin Chrome, Height 3 In., Width 2-1/2 In., Pin Material Steel, Door Thickness 1-3/8 to 1-3/4 In., Range of Motion 180, Thickness 13/64 In., Holes per Leaf 2 and 3, Pin Type Non Removable, Corners Square, 5 Holes, Door Leaf Length 3 In., Door Leaf Width 2-1/2 In., Frame Leaf Length 1-1/8 In., Frame Leaf Width 3 In., Leaf Thickness 0.200 In., Load Capacity 150 lb., Stanley Class Number 327

Reviews